Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON A12NES1200T1 Rating Plug 1200 Amp 600vac | AG8LCJ

EATON A12NES1200T1 Adjustable Rating Plug, 600, 800, 1000, 1200 A, Frame Nd

Item: AG8LCJ Model: A12NES1200T1
In Stock : 12 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€431.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRating Plug
Amps Rating600/800/1000/1200A
Frame SizeFrame ND
Height1 2/5"
Length2 1/5"
SeriesSeries C
TypeAdjustable Rating Plug
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.06 lbs.
Width1 3/5"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)3.56
Ship length (cm)5.59
Ship width (cm)4.06
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 20RES20T Rating Plug 2000 Amp 600vac | AG8KZF 20RES20T20RES20T€393.72
EATON 25RES20T Rating Plug 2000 Amp 600vac | AG8KZG 25RES20T25RES20T€393.72
EATON 25RES25T Rating Plug 2500 Amp 600vac | AG8KZH 25RES25T25RES25T€393.72
EATON 4KES200T Rating Plug 200 Amp 600vac | AG8LAL 4KES200T4KES200T€143.64
EATON 4KES225T Rating Plug 225 Amp 600vac | AG8LAM 4KES225T4KES225T-
RFQ
EATON 4KES250T Rating Plug 250 Amp 600vac | AG8LAN 4KES250T4KES250T€198.69
EATON 4KES300T Rating Plug 300 Amp 600vac | AG8LAP 4KES300T4KES300T€198.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON A12NES1200T1 Adjustable Rating Plug, 600, 800, 1000, 1200 A, Frame Nd
€431.95 /unit