EATON 9253C03H13 | BJ7BEX

EATON 9253C03H13 Neutral Current Ground Fault Sensor, 3200 A

Item: BJ7BEX Model: 9253C03H13
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCurrent Sensor
Amps Rating3200A
Features3200:1
Height5 3/5"
Length6 3/4"
TypeMagnum Ds Renewal Parts
Warranty1 yr.
Width2 1/2"

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)14.22
Ship length (cm)17.15
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 9253C03H04 | BJ7BEJ 9253C03H04142.24 mmMagnum Ds Renewal Parts€657.06
EATON 9253C03H01 | BJ7BEK 9253C03H01142.24 mmMagnum Ds Renewal Parts€600.51
EATON 9253C03H02 | BJ7BEM 9253C03H02142.24 mmMagnum Ds Renewal Parts-
RFQ
EATON 9253C03H09 | BJ7BEN 9253C03H095 3/5"Magnum Ds Renewal Parts€728.88
EATON 9253C03H11 | BJ7BEP 9253C03H115 3/5"Magnum Ds Renewal Parts€1,049.78
EATON 9253C03H10 | BJ7BEQ 9253C03H105 3/5"Magnum Ds Renewal Parts€809.86
EATON 9253C03H08 | BJ7BER 9253C03H085 3/5"Magnum Ds Renewal Parts-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 9253C03H13 Neutral Current Ground Fault Sensor, 3200 A