EATON 91000T57EP | BJ7AYE

EATON 91000T57EP Contact Block, 30.5 mm, 1ENCO-1NO Contact, 10A at 600 VAC Contact

Item: BJ7AYE Model: 91000T57EP
In Stock

Get it by Wednesday, Jun 11

€242.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Block
Contact Configuration1 ENCO-1 NO
Height2 1/5"
Length1.9"
OptionsFingerproof
Type30.5 mm, Watertight/Oiltight
Warranty1 yr.
Weight0.05 lbs.
Width1 1/5"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.59
Ship length (cm)4.83
Ship width (cm)3.05
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 91000T1ECP | BJ7AVQ 91000T1ECP2 1/5"30.5 mm, Watertight/Oiltight€242.39
EATON 91000T2EP | BJ7AVR 91000T2EP2 1/5"30.5 mm, Watertight/Oiltight-
RFQ
EATON 91000T3EP | BJ7AVT 91000T3EP2 1/5"30.5 mm, Watertight/Oiltight€247.23
EATON 91000T2E | BJ7AVU 91000T2E--€249.65
RFQ
EATON 91000T1EP | BJ7AVV 91000T1EP2 1/5"30.5 mm, Watertight/Oiltight€242.39
EATON 91000T3 | BJ7AVW 91000T3--€129.59
EATON 91000T1 | BJ7AVY 91000T1--€129.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 91000T57EP Contact Block, 30.5 mm, 1ENCO-1NO Contact, 10A at 600 VAC Contact
€242.39 /unit