EATON 91000T1EC | BJ7AVZ

EATON 91000T1EC Contact Block, 30.5 Mm, 1No-1Nc Contact, 10A At 600 VAC Contact, Amber

Item: BJ7AVZ Model: 91000T1EC
In Stock

Get it by Tuesday, Jun 10

€276.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Block
Contact Configuration1 NC, 1 NO
Height2 1/5"
Length1.9"
SeriesSeries 91000T
Type30.5 mm, Watertight/Oiltight
Warranty1 yr.
Width1 1/5"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.59
Ship length (cm)4.83
Ship width (cm)3.05
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 91000T1ECP | BJ7AVQ 91000T1ECP2 1/5"30.5 mm, Watertight/Oiltight€242.39
EATON 91000T2EP | BJ7AVR 91000T2EP2 1/5"30.5 mm, Watertight/Oiltight-
RFQ
EATON 91000T3EP | BJ7AVT 91000T3EP2 1/5"30.5 mm, Watertight/Oiltight€247.23
EATON 91000T2E | BJ7AVU 91000T2E--€249.65
RFQ
EATON 91000T1EP | BJ7AVV 91000T1EP2 1/5"30.5 mm, Watertight/Oiltight€242.39
EATON 91000T3 | BJ7AVW 91000T3--€129.59
EATON 91000T1 | BJ7AVY 91000T1--€129.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 91000T1EC Contact Block, 30.5 Mm, 1No-1Nc Contact, 10A At 600 VAC Contact, Amber
€276.95 /unit