EATON 90304-055400 Fitting Straight 1/4 Inch Hose 1/2-20 JIC | AD9YRD 4VUE5

EATON 90304-055400 Fitting Straight 1/4 Inch Hose 1/2-20 JIC

Item: AD9YRD Model: 90304-055400Cross Ref: 4VUE5
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Dash Size5
FinishTrivalent Chromium Zinc Plated
Fitting MaterialSteel
Fitting TypeStraight
Hose1/4"
Jic Thread (in.)1/2"-20
Length2.53"
Thread Angle37
TypeCrimp, Female JIC
Fitting MovementSwivel
Fitting ShapeStraight
For Hose Dash Size-4
For Hose I.d.1/4"
For Use With Hose Series25CT, 30CT, 3130, 3740, 37AL, 3580, 3800, 3R30 Series
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderFemale
Hose Fitting A Size1/2"
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1/4"
Material Grade12L14, 12L15
ReusableNo
StandardsSAE 100R7, 3130
Thread Size1/2"-20
Thread TypeJIC
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.07
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)5.08
HS code7307995045
Country of OriginMX

Product Variants

ProductModelFitting MaterialHoseThread AngleJic Thread (in.)TypePrice
EATON 90305-065500 Fitting Straight 5/16 Hose 9/16-18 JIC | AD9YRG 4VUE8 90305-065500Steel5/16"379/16"-18Crimp, Female JIC-
RFQ
EATON 90308-085400 Fitting Straight 1/2 Inch Hose 3/4-16 JIC | AD9YRJ 4VUF1 90308-085400Steel1/2"373/4"-16Crimp, Female JIC-
RFQ
EATON 1BA16FJ12 Hydraulic Hose Fitting Straight 3/4 inch Hose | AG7ACF 49U028 1BA16FJ12Carbon Steel3/4"37°-Crimp, Female JIC€50.15
EATON 4TA5FJ4 Crimp Hose Fitting, Carbon Steel, Straight, -4 For Hose Dash Size, Female x Female | CN2RFF 90304-055400 / 4VUE5 4TA5FJ4-----€29.96
EATON 4TA5FJ5 Crimp Hose Fitting, Carbon Steel, Straight, -5 For Hose Dash Size, Female x Female | CN2RFG 90305-055400 / 4VUE7 4TA5FJ5-----€30.23
EATON 4TA6FJ5 Crimp Hose Fitting, Carbon Steel, Straight, -5 For Hose Dash Size, Female x Female | CN2RFH 90305-065500 / 4VUE8 4TA6FJ5-----€49.54
EATON 4TA6FJ6 Crimp Hose Fitting, Carbon Steel, Straight, -6 For Hose Dash Size, Female x Female | CN2RFJ 90306-065500 / 4VUE9 4TA6FJ6-----€21.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 90304-055400 Fitting Straight 1/4 Inch Hose 1/2-20 JIC