EATON 8RDB2-HVM | BJ7ATE

EATON 8RDB2-HVM Fuse Mount, 200A, 8.3 Kv, 110 Kv Impulse Withstand Voltage

Item: BJ7ATE Model: 8RDB2-HVM
In Stock

Get it by Tuesday, Jun 17

€4,422.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMount
Amps Rating200A
For Use WithType Rdb Expulsion Fuses
Height24"
Length36 1/2"
Mounting TypeVertical
TypeRDB
Voltage Rating8.3 kV
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight85 lbs.
Width10"

Shipping Info:

Ship weight (kg) 38.25
Ship height (cm)60.96
Ship length (cm)92.71
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelTypeFor Use WithHeightMounting TypePrice
EATON RDB8-VL | BH6PNV RDB8-VLRDB8Type Rdb Expulsion Fuses24"Vertical€6,630.94
EATON RDB4-VL | BH6PNW RDB4-VLRDB4Type Rdb Expulsion Fuses24"Vertical-
RFQ
EATON RDB2-VL | BH6PNY RDB2-VLRDB2Type Rdb Expulsion Fuses24"Vertical€3,089.71
EATON 15RDB8-HVM | BJ6DWY 15RDB8-HVMRDBType Rdb Expulsion Fuses24"Vertical€9,173.10
EATON 15RDB8-VM | BJ6DXB 15RDB8-VMRDBType Rdb Expulsion Fuses24"Vertical€8,625.53
EATON 15RDB4-VM | BJ6DXG 15RDB4-VMRDBType Rdb Expulsion Fuses24"Vertical-
RFQ
EATON 15RDB2-HVM | BJ6DXK 15RDB2-HVMRDBType Rdb Expulsion Fuses24"Vertical€4,947.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 8RDB2-HVM Fuse Mount, 200A, 8.3 Kv, 110 Kv Impulse Withstand Voltage
€4,422.97 /unit