EATON 8CLS-60 | BJ7AJF

EATON 8CLS-60 Cls 1-Barrel General Purpose Current Limiting Fuse, 60A, 8.3 Kv, 50 kA Interrupt

Item: BJ7AJF Model: 8CLS-60
In Stock

Get it by Monday, Jun 16

€2,777.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps60A
Height3"
Interrupt Rating50 Kaic
Length17.9"
NotesConsult Factory For Mountings.
Special FeaturesSingle Barrel
Voltage7.2 kV
WarrantyNot Applicable
Weight0.001 lbs.
Width3"

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)7.62
Ship length (cm)45.47
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelAmpsHeightInterrupt RatingFuse ClassPrice
EATON 2CLS-200 | BJ6KTT 2CLS-200200A0.001"--€4,377.86
EATON 2CLS-25 | BJ6KTU 2CLS-2525A3"50 Kaic-€2,158.36
EATON 2CLS-24R | BJ6KTX 2CLS-24R450A3"50 KaicClass R€7,292.60
EATON 2CLS-3R | BJ6KTY 2CLS-3R100A3"50 KaicClass R€2,353.19
EATON 2CLS-5R | BJ6KTZ 2CLS-5R150A3"50 KaicClass R€3,300.58
EATON 2CLS-230 | BJ6KUA 2CLS-230230A0.001"--€4,481.00
EATON 2CLS-2R | BJ6KUB 2CLS-2R70A3"50 KaicClass R€2,158.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 8CLS-60 Cls 1-Barrel General Purpose Current Limiting Fuse, 60A, 8.3 Kv, 50 kA Interrupt
€2,777.23 /unit