EATON 83E5947 | BJ6ZRM

EATON 83E5947 Molded Case Circuit Breaker, Nb Breaker, 3000-6000A, 3-Pole, 800A, 600 V, No Terminals

Item: BJ6ZRM Model: 83E5947
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating800A
Calibration50A
Circuit Breaker TypeNB
ClassNaval
Height8 1/4"
Interrupt Rating200 kAIC at 600V AC, 100 kAIC at 250V DC
Length5 1/2"
Magnetic Trip Range3000-6000A
Number Of Poles3
TerminalsWithout Terminals
Trip TypeFixed Thermal, Fixed Magnetic
TypeComplete Breaker
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)20.96
Ship length (cm)13.97
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeVoltageTypeNumber Of PolesPrice
EATON NQB-A103 | BH6DPV NQB-A103-----
RFQ
EATON 1230C83G04 | BJ6AXV 1230C83G04-----
RFQ
EATON 1230C83G12 | BJ6AYB 1230C83G12-----
RFQ
EATON 1244C52G01 | BJ6AZW 1244C52G01----€7,411.02
EATON 1244C52G08 | BJ6AZX 1244C52G08----€7,157.09
EATON 1244C52G06 | BJ6AZY 1244C52G06----€7,228.67
EATON 1244C52G05 | BJ6AZZ 1244C52G05----€7,390.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 83E5947 Molded Case Circuit Breaker, Nb Breaker, 3000-6000A, 3-Pole, 800A, 600 V, No Terminals