EATON 82E7095 | BJ6ZPA

EATON 82E7095 Molded Case Circuit Breaker Accessory, 800 A, 3 Pole, #3/0 Awg-500 Kcmil, 2000-4000 A

Item: BJ6ZPA Model: 82E7095
In Stock

Get it by Tuesday, Jun 17

€5,820.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrip
Amps Rating800A
For Use WithFor Type Hmam Breakers
Frame SizeFrame J-K
Height1"
Length1"
Magnetic Trip Range2000-4000A
Number Of Poles3
Trip TypeThermal Magnetic
TypeTrip Unit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"
Wire Size#3/0 AWG to 500 kcmil

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON HMDLPV3450W | BH3FWB HMDLPV3450W-€26,954.75
EATON EIPBK | BH9DKJ EIPBK-€83.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 82E7095 Molded Case Circuit Breaker Accessory, 800 A, 3 Pole, #3/0 Awg-500 Kcmil, 2000-4000 A
€5,820.03 /unit