Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 8005K25N113V42 | BJ6YEN

EATON 8005K25N113V42 Lighted Rocker Switch, Lighted Rocker Switch, SPST, Off/On, 3 Connections

Item: BJ6YEN Model: 8005K25N113V42Cross Ref: 21EV14
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€37.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighted Rocker Switch
Mounting Hole0.867" x 1.734"
Number Of Connections3
TerminalsScrew
Ac Contact Rating10A @ 250V,15A @ 125V
Contact FormSPST
Dc Contact Rating15 A @ 28 V
FeaturesMatte Finish, Slow Make/Slow Break Contacts
Horsepower3/4 hp @ 250 V
Includes LensLens Included
Ip RatingIP54
Lamp Module TypeFull Voltage
Lens ColorAmber
Mounting Hole Length1.73"
Mounting Hole Width0.87"
Number Of Positions2
Operator IlluminationIlluminated
Overall Depth2"
Overall Height1.97"
Overall Width1.02"
Product TypeRocker Switch
Resistance PropertiesDust Resistant, Moisture Resistant
Series8005 Series
StandardsCRUUS, ROHS, UL E2702
Switch ActionOff/On
Switch ColorBlack
Terminal Connection TypeScrew Terminals

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)4.07
Ship length (cm)5
Ship width (cm)2.6
Country of OriginMX

Product Variants

ProductModelNumber Of ConnectionsMounting HoleTerminalsPrice
EATON 8005K23N113V22 | BJ6YCP 8005K23N113V2230.867" x 1.734"-€17.11
EATON 8005K23N113V32 | BJ6YCR 8005K23N113V3230.867" x 1.734"-€15.69
EATON 8005K23N313V22 | BJ6YCT 8005K23N313V22---€17.60
EATON 8005K23N113V42 | BJ6YCX 8005K23N113V4230.867" x 1.734"-€28.18
EATON 8005K23N313V32 | BJ6YCZ 8005K23N313V3230.867" x 1.734"-€16.64
EATON 8005K23N313V42 | BJ6YDB 8005K23N313V4230.867" x 1.734"-€16.60
EATON 8005K25N113V32 | BJ6YED 8005K25N113V3230.867" x 1.734"Screw€16.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 8005K25N113V42 Lighted Rocker Switch, Lighted Rocker Switch, SPST, Off/On, 3 Connections
€37.62 /unit