EATON 7828C27G06 | BJ6XRK

EATON 7828C27G06 Connector Kit

Item: BJ6XRK Model: 7828C27G06
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector Kit
Amps Rating800A
Height5"
Length18"
Product NameEaton Type FDPW Fusible Panelboard Switch
TypeConnectors Kit
Use WithFdp Switches
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width15"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)12.7
Ship length (cm)45.72
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelAmps RatingHeightVoltage RatingNumber Of PolesPrice
EATON CKP5VMC | BH9YEX CKP5VMC400A----
RFQ
EATON CKF6HBC | BH9YHQ CKF6HBC600A5.3"--€10,892.52
EATON CKF7HBC | BH9YHW CKF7HBC800A5"--€13,121.77
EATON CKF5HBC | BH9YHY CKF5HBC400A4.9"---
RFQ
EATON CKF8HBC | BH9YJK CKF8HBC1200A4.1"---
RFQ
EATON CKP6HBC | BH9YKF CKP6HBC600A4.7"--€4,562.23
EATON CKP5HBC | BH9YKG CKP5HBC400A4.7"--€3,601.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 7828C27G06 Connector Kit