Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 7563K6 | BJ6XFM

EATON 7563K6 Toggle Switch, 3 Position, 6 Connections, DPDT, Spade Terminals Connection

Item: BJ6XFM Model: 7563K6Cross Ref: 21EW06
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
Actuator ColorSilver
Actuator Length14/25"
Bushing Length0.469"
IncludesPanel Mounting
Lever Length0.563"
Number Of Connections6
Product Height1 1/5"
Product Width3/4"
Stem ColorSilver
Stem Dia. And Thread Size1/2"
Stem Length0.469"
TerminalsSpade
Ac Contact Rating10A @ 250V,15A @ 125V
Contact FormDPDT
Metal Actuator FinishSilver
Overall Depth1.13"
Overall Height2.13"
Overall Width0.62"
Product TypeToggle Switch
StandardsCSA, ROHS, UL LISTED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.05
Ship length (cm)3.33
Ship width (cm)1.91
Country of OriginMX

Product Variants

ProductModelNumber Of ConnectionsTerminalsActuator LengthStem LengthActuator ColorStem Dia. And Thread SizePrice
EATON 7500K14 | BJ6XBT 7500K142Screw14/25"0.469"Silver1/2"€6.45
EATON 7501K13 | BJ6XBW 7501K132Solder Lug14/25"0.469"Silver1/2"€6.02
EATON 7501K15 | BJ6XBX 7501K152Quick Connect14/25"0.469"Silver1/2"€5.63
EATON 7503K15 | BJ6XCE 7503K153Spade14/25"0.469"Silver1/2"€9.79
EATON 7503K13 | BJ6XCF 7503K133Solder Lug14/25"0.469"Silver1/2"€7.32
EATON 7502K13 | BJ6XCR 7502K133Screw14/25"0.469"Silver1/2"€8.74
EATON 7504K4 | BJ6XCU 7504K43Screw14/25"0.469"Silver1/2"€8.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 7563K6 Toggle Switch, 3 Position, 6 Connections, DPDT, Spade Terminals Connection
€16.06 /unit