Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 7546K36 | BJ6XEW

EATON 7546K36 Toggle Switch, SPST, 2 Connections, On/Off, 10A, 250 VAC/20A, 125 VAC, 3/4HP, Screw

Item: BJ6XEW Model: 7546K36Cross Ref: 21EV97
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
Actuator ColorSilver
Actuator Length17/25"
Bushing Length0.469"
IncludesPanel Mounting
Lever Length0.469"
Number Of Connections2
Product Height1 1/5"
Product Width3/4"
Stem ColorSilver
Stem Dia. And Thread Size1/2"
Stem Length0.469"
TerminalsScrew
Ac Contact Rating10A @ 250V,20A @ 125V
Contact FormSPST
FeaturesRotate Keyway 180°
Horsepower1/2 hp @ 125V AC, 3/4 hp @ 250V AC
Metal Actuator FinishSilver
Number Of Poles1
Number Of Positions3
Operating Temperature - Maximum150°F
Operating Temperature - Minimum0°F
Overall Depth1.22"
Overall Height2.07"
Overall Width0.62"
Panel Mounting Hole Diameter0.5"
Product TypeToggle Switch
Series7500 Series
StandardsCSA, ROHS, UL LISTED
Stem Diameter0.47"
Stem Thread Size15/32"-32
Switch Function ConfigurationOn/None/Off
Terminal Connection TypeScrew Terminals

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.05
Ship length (cm)3.33
Ship width (cm)1.91
Country of OriginMX

Product Variants

ProductModelNumber Of ConnectionsTerminalsActuator LengthStem LengthActuator ColorStem Dia. And Thread SizePrice
EATON 7500K14 | BJ6XBT 7500K142Screw14/25"0.469"Silver1/2"€6.45
EATON 7501K13 | BJ6XBW 7501K132Solder Lug14/25"0.469"Silver1/2"€6.02
EATON 7501K15 | BJ6XBX 7501K152Quick Connect14/25"0.469"Silver1/2"€5.63
EATON 7503K15 | BJ6XCE 7503K153Spade14/25"0.469"Silver1/2"€9.79
EATON 7503K13 | BJ6XCF 7503K133Solder Lug14/25"0.469"Silver1/2"€7.32
EATON 7502K13 | BJ6XCR 7502K133Screw14/25"0.469"Silver1/2"€8.74
EATON 7504K4 | BJ6XCU 7504K43Screw14/25"0.469"Silver1/2"€8.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 7546K36 Toggle Switch, SPST, 2 Connections, On/Off, 10A, 250 VAC/20A, 125 VAC, 3/4HP, Screw
€13.49 /unit