EATON 74111-DAC-01 | AK8TYB

EATON 74111-DAC-01 Medium Duty Fixed Motor Aavaaaa0B000A0B 74111

Item: AK8TYB Model: 74111-DAC-01
In Stock

Get it by Tuesday, Jun 17

€1,493.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
ApplicationHarvesters, Sprayers, Log Skidders, Fan Drives, Lawn Tractors, Lift Trucks, Scissor Lifts, Bark Removers
CodeB
ControlNo Control Fixed Displacement
Depth8.57"
Design CodeB
Displacement12.3 cc/rev.
FeaturesNone
Flow Rate66.37 LPM
Height4 18/25"
IdentificationStandard
Main Ports1.0625-12 UN-2B SAE O-Ring Ports-Opposite Sides
MaterialCast Iron
Max. Displacement12.3 cc/rev.
Max. Motor Speed4500 RPM
Max. Speed4500 RPM
Maximum Displacement12.3 CmAA3/rev
Mounting FlangeSAE 2 Bolt A
Mounting TypeSAE A 2 Bolt
Output Shaft13 Tooth 16/32 Spline With Snap Ring Groove, Minimum Full Spline 22.1 [.87], Shaft Extension 41.1 [1.62]
PaintPrimer Per Spec 209-13A
Pressure350 Bar
System Working Temp.107°C
System Working Temperature107°C
Torque68.55 N-m
WarrantyHydraulics Warranty
Weight11 lbs.
Width5 3/25"

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)11.99
Ship length (cm)21.77
Ship width (cm)13
Country of OriginUS

Product Variants

ProductModelMounting TypeCodeTorqueHeightDepthDisplacementPaintControlPrice
EATON 74111-DAF-01 | AK8TYE 74111-DAF-01SAE A 2 BoltB68.55 N-m4 18/25"8.57"12.3 cc/rev.Primer Per Spec 209-13ANo Control Fixed Displacement€1,349.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 74111-DAC-01 Medium Duty Fixed Motor Aavaaaa0B000A0B 74111
€1,493.16 /unit