EATON 73-5916-2 | BJ6XBM

EATON 73-5916-2 Top Cover, Dry Type

Item: BJ6XBM Model: 73-5916-2
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemTop Cover
Height24.38"
Length1 1/2"
TypeDT-3
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width23.51"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)61.93
Ship length (cm)3.81
Ship width (cm)59.72
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 1714C45P01 | BJ6EJA 1714C45P011.1"Top Cover€608.88
EATON 1714C45P02 | BJ6EJN 1714C45P021.1"Top Cover€767.72
EATON 1714C58P01 | BJ6EJP 1714C58P011.1"Top Cover€986.56
EATON 1714C67H16 | BJ6EJQ 1714C67H161.1"Top Cover€1,768.38
EATON 1714C67H15 | BJ6EJR 1714C67H151.1"Top Cover€1,185.98
EATON 1714C67H17 | BJ6EJV 1714C67H171.1"Top Cover€2,357.84
EATON 1714C67P01 | BJ6EJW 1714C67P011.1"Top Cover-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 73-5916-2 Top Cover, Dry Type