EATON 73-5902-6 | BJ6WZZ

EATON 73-5902-6 Front/Back Panel

Item: BJ6WZZ Model: 73-5902-6
In Stock

Get it by Tuesday, Jun 17

€1,613.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel
Height1/2"
Length8"
NotesReplacement Front Or Back Panel For Transformer Frame 945
TypeReplacement Front/Back Panel
Used WithFrame 945
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width45"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)114.3
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON 1714C46P01 | BJ6EJG 1714C46P011.1"-
RFQ
EATON 1714C47P01 | BJ6EJL 1714C47P011.1"-
RFQ
EATON 1714C47P03 | BJ6EJT 1714C47P031.1"€1,157.73
EATON 1714C60P01 | BJ6EJU 1714C60P011.1"€1,551.32
EATON 2D46331P03 | BJ6KUM 2D46331P031.1"-
RFQ
EATON 2D46331P01 | BJ6KUP 2D46331P011.1"€342.38
EATON 2D46391H08 | BJ6KUR 2D46391H081.1"€1,455.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 73-5902-6 Front/Back Panel
€1,613.05 /unit