EATON 73-5900-1S | BJ6WYL

EATON 73-5900-1S Side Panel, For Use With Frames And Dry Type Distribution Transformer, Stainless Steel

Item: BJ6WYL Model: 73-5900-1S
In Stock

Get it by Tuesday, Jun 10

€1,341.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel
Height28"
Length1/2"
TypeTransformer Side Panel
Used WithFrame FR939 SS
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width17 3/4"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)71.12
Ship length (cm)1.27
Ship width (cm)45.09
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 1714C44P03 | BJ6EJB 1714C44P031.1"Side Panel€495.95
EATON 1714C44P02 | BJ6EJE 1714C44P021.1"Side Panel€1,134.79
EATON 1714C44P07 | BJ6EJF 1714C44P071.1"Side Panel-
RFQ
EATON 1714C44P01 | BJ6EJJ 1714C44P011.1"Side Panel€840.06
EATON 2D46392H01 | BJ6KUZ 2D46392H011.1"Side Panel€3,227.90
EATON 2D46332P01 | BJ6KVA 2D46332P011.1"Side Panel-
RFQ
EATON 47-39430 | BJ6QCQ 47-394301.1"Side Panel€462.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 73-5900-1S Side Panel, For Use With Frames And Dry Type Distribution Transformer, Stainless Steel
€1,341.28 /unit