EATON 72DBA2-30E | BJ6WWP

EATON 72DBA2-30E Expulsion Fuse Refill Unit, 30A, 72 kV, 69 kV Nominal, Epoxy Tube

Item: BJ6WWP Model: 72DBA2-30E
In Stock

Get it by Friday, Jun 13

€13,066.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps30A
Fuse ClassClass E
Height2 1/4"
Length22 1/2"
Max. Voltage72 kV
NotesMountings Are No Longer Available For BA Refills, But A Limited Range Of Replacement Fuse Holders Are Still Available. New And Replacement Applications Should Use RBA Fuses That Have Superseded BA Fuses.
TypeDBA2
Voltage69 kV
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width2 1/4"

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)5.72
Ship length (cm)57.15
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelAmpsHeightTypeFuse ClassPrice
EATON 15DBA1-10E | BJ6DPK 15DBA1-10E10A2 1/4"DBA1Class E€3,635.45
EATON 15DBA1-100E | BJ6DPL 15DBA1-100E100A2 1/4"DBA1Class E-
RFQ
EATON 15DBA1-15E | BJ6DPM 15DBA1-15E15A1"DBA1Class E€3,635.45
EATON 15DBA1-50E | BJ6DPN 15DBA1-50E50A1"DBA1Class E-
RFQ
EATON 15DBA1-65E | BJ6DPP 15DBA1-65E65A1"DBA1Class E€3,635.45
EATON 15DBA1-40E | BJ6DPQ 15DBA1-40E40A1"DBA1Class E-
RFQ
EATON 15DBA1-3E | BJ6DPR 15DBA1-3E3A1"DBA1Class E€3,635.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 72DBA2-30E Expulsion Fuse Refill Unit, 30A, 72 kV, 69 kV Nominal, Epoxy Tube
€13,066.32 /unit