EATON 70523-LBG Open Circuit Piston Pump

Item: AK8TNG Model: 70523-LBG
In Stock

Get it by Tuesday, Jun 10

€5,660.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen Circuit Piston Pump
ApplicationMobile
Code TitleOpen Circuit Piston Pump
Continuous Allowable Case Pressure2 Bar
Design CodeSecond
Displacement69 cc/rev.
Drain Port Size And Location7/8"-14 UNF-2B SAE O-Ring Port - Right Side
Flow Compensator Setting - Maximum0 Bar
Fluid Cleanliness18/13
Height9.18"
IdentificationStandard
Input ShaftStraight Shaft Diameter 31.8 [1.250], Keyway 7.98 X 34.11 [.314 X 1.343], Shaft Ext 55.6 [2.19] (Key Included)
Length12 22/25"
Main Port Size And LocationSide Ports, Suction - 2.00 SAE J518 4-Bolt Split Flange Port Standard Pressure Series (Code 61), Pressure - 1.00 SAE J518 4-Bolt Split Flange Port Standard Pressure Series (Code 61)
Max. Pressure Compensator Setting215 Bar
Min. Flow Compensator Setting0 Bar
Min. Pressure Compensator Setting210 Bar
PaintBlue Primer
Rated Input Speed2500 RPM
Shaft RotationLeft
WarrantyHydraulics Warranty
Weight78 lbs.
Width9 1/2"

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)23.32
Ship length (cm)32.72
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelDisplacementPrice
EATON 70523-LAA | AK8TNB 70523-LAA69 cc/rev.€5,660.54
EATON 70523-LAB | AK8TNC 70523-LAB69 cc/rev.€5,833.79
EATON 70523-LBF | AK8TND 70523-LBF69 cc/rev.€5,833.79
EATON 70523-RAB | AK8TNN 70523-RAB69 cc/rev.€5,833.79
EATON 70523-RBE | AK8TNR 70523-RBE69 cc/rev.€5,660.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 70523-LBG Open Circuit Piston Pump
€5,660.54 /unit