EATON 70122-RAL Pump

Item: AK8TJT Model: 70122-RAL
In Stock

Get it by Tuesday, Jun 10

€2,901.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
ApplicationMobile
Code TitlePressure Compensated/Pressure Flow Compensated
Continuous Allowable Case Pressure2 Bar
Control Special FeaturesNone
Design CodeFirst
Displacement19 cc/rev.
Drain Port Size And Location9/16"-18 UNF-2B SAE O-Ring Port - Right Side
Flow Compensator Setting - Maximum14.5 Bar
Fluid Cleanliness18/13
Front Mounting2 Bolt A
Height5 8/25"
IdentificationStandard
Input ShaftStraight Shaft Diameter 22.23 [.875], Keyway 6.3 X 25.4 [.25 X .1.00], Shaft Extension 41.1 [1.62] (Key Included)
Length10.1"
Main Port Size And LocationSuction 1.1875-12 UN-2B SAE O-Ring Port, Pressure 1.0625-12 UN-2B SAE O-Ring Port - Rear
Max. Pressure Compensator Setting215 Bar
Min. Flow Compensator Setting13.1 Bar
Min. Pressure Compensator Setting210 Bar
PaintPrimer Per Spec 209-13A
Rated Input Speed2500 RPM
Shaft RotationRight
WarrantyHydraulics Warranty
Width5 1/2"

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)13.51
Ship length (cm)25.65
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelDisplacementPrice
EATON 70122-LBC | AK8TJP 70122-LBC19 cc/rev.€2,695.69
EATON 70122-LBJ | AK8TJQ 70122-LBJ19 cc/rev.€2,901.81
EATON 70122-RAG | AK8TJR 70122-RAG19 cc/rev.€2,901.81
EATON 70122-RAM | AK8TJU 70122-RAM19 cc/rev.€2,748.46
EATON 70122-RAY | AK8TJV 70122-RAY19 cc/rev.€2,991.13
EATON 70122-RAZ | AK8TJW 70122-RAZ19 cc/rev.€2,883.24
EATON 70122-RBB | AK8TJX 70122-RBB19 cc/rev.€2,498.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 70122-RAL Pump
€2,901.81 /unit