EATON 70-8889-4 | BJ6WTU

EATON 70-8889-4 Replacement External Window Kit

Item: BJ6WTU Model: 70-8889-4
In Stock

Get it by Tuesday, Jun 17

€485.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWindow Kit
Height6 1/4"
Length12 1/4"
Nema Enclosure RatingNEMA 4X
NotesKit Not Applicable For Switches With Internal Window Design
TypeReplacement External Window Kit
Width7 1/4"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)15.88
Ship length (cm)31.12
Ship width (cm)18.42
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON 70-8889-3 | BJ6WTT 70-8889-36 1/4"€378.75
EATON 70-8889 | BJ6WTY 70-88896 1/4"-
RFQ
EATON 70-8889-2 | BJ6WTZ 70-8889-26 1/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 70-8889-4 Replacement External Window Kit
€485.14 /unit