EATON 70-8084 | BJ6WQY

EATON 70-8084 Switch Base, 400 A

Item: BJ6WQY Model: 70-8084
In Stock

Get it by Thursday, Jun 12

€2,053.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBase Assembly
Amps400A
For Use With400A, Three-Pole, 250V Fusible Double Throw Safety Switches (Class H)
Height1"
Length1"
Protection TypeFusible
Switch TypeDouble Throw
TypeSwitch Base Assembly
Voltage Rating240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAmpsVoltage RatingHeightTypePrice
EATON 70-7758-37 | BJ6WLY 70-7758-3760A600V1"Switch Base Assembly€402.56
EATON 70-8083-10 | BJ6WPY 70-8083-10800A240-600V1"Switch Base Assembly-
RFQ
EATON 70-8083-2 | BJ6WQD 70-8083-2--1"--
RFQ
EATON 70-8083-5 | BJ6WQG 70-8083-5-240-600V1"Switch Base Assembly€2,344.74
EATON 70-8083-9 | BJ6WQK 70-8083-9800A240-600V1"Switch Base Assembly-
RFQ
EATON 70-8084-2 | BJ6WQP 70-8084-2400A600V1"Switch Base Assembly€1,979.73
EATON 70-8083 | BJ6WQQ 70-8083400A240-600V1"Switch Base Assembly€1,892.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 70-8084 Switch Base, 400 A
€2,053.33 /unit