EATON 70-7758-41 | BJ6WMF

EATON 70-7758-41 Switch Base, 60 A

Item: BJ6WMF Model: 70-7758-41
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch Base
Amps60A
For Use With60A, Four-Pole, 600V Non-Fusible Safety Switches
Height1"
Length1"
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 3R, NEMA 4
Protection TypeNon-Fusible
Switch TypeHeavy Duty
TypeSwitching Base
Voltage600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightVoltageAmpsTypePrice
EATON 70-7558-9 | BJ6WLB 70-7558-91"600V100ASwitching Base€551.26
EATON 70-7758-11 | BJ6WLD 70-7758-111"600V100ASwitching Base€516.67
EATON 70-7758-13 | BJ6WLF 70-7758-137 1/2"600V30ASwitching Base€416.34
EATON 70-7758-14 | BJ6WLG 70-7758-141"240V30ASwitching Base€405.56
RFQ
EATON 70-7758-12 | BJ6WLH 70-7758-121"600V30ASwitching Base€403.26
EATON 70-7758-15 | BJ6WLL 70-7758-151"600V30ASwitching Base€402.56
RFQ
EATON 70-7758-3 | BJ6WLW 70-7758-35 1/4"240-600V100ASwitching Base€570.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 70-7758-41 Switch Base, 60 A