EATON 70-7758-22 | BJ6WMA

EATON 70-7758-22 Fuse Base, 60 A

Item: BJ6WMA Model: 70-7758-22
In Stock

Get it by Wednesday, Jun 11

€136.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Holder
Amps60A
Height1"
Length1"
Protection TypeFusible
TypeFuse Base
Used With60A, Two And Four-pole, 250V Fusible Safety Switches
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelVoltageAmpsHeightTypePrice
EATON 70-7758-19 | BJ6WLE 70-7758-19240V60A1"Fuse Base-
RFQ
EATON 70-7758-21 | BJ6WLJ 70-7758-21240-600V100A1"Fuse Base€325.94
EATON 70-7758-20 | BJ6WLK 70-7758-20600V60A1"Fuse Base€216.29
EATON 70-7758-23 | BJ6WLN 70-7758-23240-600V100A1"Fuse Base-
RFQ
EATON 70-7758-24 | BJ6WLP 70-7758-24600V60A1"Fuse Base€144.98
EATON 70-7758-25 | BJ6WLQ 70-7758-25600V100A1"Fuse Base€174.24
EATON 70-7758-28 | BJ6WLR 70-7758-28600V30A1"Fuse Base€175.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 70-7758-22 Fuse Base, 60 A
€136.69 /unit