EATON 69-1839 | BJ6VXJ

EATON 69-1839 Spring, For Use With 903 Dc Heavy Duty Mill Relay

Item: BJ6VXJ Model: 69-1839
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring
Height0.01"
Length0.01"
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 69-1766 | BJ6VXD 69-176669-1766€77.93
EATON 69-179 | BJ6VXK 69-17969-179-
RFQ
EATON 69-2294 | BJ6VYG 69-229469-2294-
RFQ
EATON 69-2096 | BJ6VYK 69-209669-2096-
RFQ
EATON 69-2398 | BJ6VYN 69-239869-2398€83.13
EATON 69-2376 | BJ6VYR 69-237669-2376€99.16
RFQ
EATON 69-2237 | BJ6VYV 69-223769-2237€311.79
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 69-1839 Spring, For Use With 903 Dc Heavy Duty Mill Relay