EATON 6635C58G10 | BJ6VHR

EATON 6635C58G10 Rating Plug, G10, 560 A, Aqb-A1602 Breakers, Frame J-K

Item: BJ6VHR Model: 6635C58G10
In Stock

Get it by Thursday, Jun 12

€2,443.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRating Plug
Amps Rating560A
For Use WithAqb-A1602 Breakers
Frame SizeFrame J-K
Height2"
Length6"
Special FeaturesG10
TypeRating Plug
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 20RES20T Rating Plug 2000 Amp 600vac | AG8KZF 20RES20T20RES20T€393.72
EATON 25RES20T Rating Plug 2000 Amp 600vac | AG8KZG 25RES20T25RES20T€393.72
EATON 25RES25T Rating Plug 2500 Amp 600vac | AG8KZH 25RES25T25RES25T€393.72
EATON 4KES200T Rating Plug 200 Amp 600vac | AG8LAL 4KES200T4KES200T€143.64
EATON 4KES225T Rating Plug 225 Amp 600vac | AG8LAM 4KES225T4KES225T-
RFQ
EATON 4KES250T Rating Plug 250 Amp 600vac | AG8LAN 4KES250T4KES250T€198.69
EATON 4KES300T Rating Plug 300 Amp 600vac | AG8LAP 4KES300T4KES300T€198.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 6635C58G10 Rating Plug, G10, 560 A, Aqb-A1602 Breakers, Frame J-K
€2,443.46 /unit