EATON 6323E-6502 | BJ6UXG

EATON 6323E-6502 Optic Cable With Bendable Probe, Single Fiber, 0.07 Inch Length

Item: BJ6UXG Model: 6323E-6502
In Stock

Get it by Tuesday, Jun 17

€273.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Enclosure MaterialPVC
Height4.51"
Length0.07"
Operating ModeFiber Optic Thru Beam
Product NameEaton Enhanced 50 photoelectric sensor fiber optic cable
Sensor TypeFiber Optic
Warranty3 yrs.
Weight0.04 lbs.
Width0.07"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)11.46
Ship length (cm)0.18
Ship width (cm)0.18
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON E51KE333 | BJ3ALH E51KE333E51KE333€423.48
EATON E51KE313 | BJ3ALK E51KE313E51KE313€363.41
EATON E51KE323 | BJ3ALL E51KE323E51KE323€408.47
EATON E51KE3B3 | BJ3ALN E51KE3B3E51KE3B3€504.58
EATON E51KE423 | BJ3ALP E51KE423E51KE423€501.57
EATON E51KE3A3 | BJ3ALQ E51KE3A3E51KE3A3€639.74
EATON E51KE713 | BJ3ALR E51KE713E51KE713€354.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 6323E-6502 Optic Cable With Bendable Probe, Single Fiber, 0.07 Inch Length
€273.32 /unit