EATON 630AW00203A | AN6YHU

EATON 630AW00203A Duraforce Hpr

Item: AN6YHU Model: 630AW00203A
In Stock

Get it by Friday, Jun 13

€29,693.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
ApplicationConstruction, Agriculture, Truck And Bus, Oil And Gas, And Other Mobile Applications
Code TitleOpen Circuit Piston Pump
Controller TypePressure And Flow Compensator With .4375-20 Sae O-Ring Load Sense Port Left Side
Design CodeA
Displacement210 cc/rev.
Fluid Cleanliness18/16/13
Front MountingStandard
Height11.54"
Housing MaterialCast Iron
IdentificationDanfoss
Input Shaft15 Tooth 8/16 DP
Length15.23"
Max. Input Power294.1 kW
Max. Input Speed2000 RPM
Maximum Case Drain Temperature90°C
Maximum Displacement Setting210 CMAA3/REV
Maximum Input Torque12426 lbs.-in.
Maximum Recommended Operating Viscosity30 cST
Minimum Recommended Operating Viscosity15 cST
Nominal Pressure Rating6091 psi
Peak Pressure Rating7251 psi
Shaft RotationRight
WarrantyHydraulics Warranty
Weight116 Kg
Width14 1/2"

Shipping Info:

Ship weight (kg) 115.0813
Ship height (cm)29.31
Ship length (cm)38.68
Ship width (cm)36.83
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 630AW00203A Duraforce Hpr
€29,693.98 /unit