Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 63-190600-16 Hydraulic Hose Fitting Socket 7/8 inch | AG2XKX 32MZ82

EATON 63-190600-16 Hydraulic Hose Fitting, -16 For Hose Dash Size, 1-5/16 Inch x 7/8 Inch Size, JIC x Hose

Item: AG2XKX Model: 63-190600-16Cross Ref: 32MZ82
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€109.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
AngleStraight
Compatible Hose Id1"
Compatible Hoses2807, FC465, S-TW
Compatible Tube Od1"
Construction StyleReusable
End Gender 1Female
End Size 11 5/16"
End Type 1JIC 37
End Type 2Line, Hose, Tube
Height1 1/2"
Hex Size 11 1/2"
Hex Size 21.38"
Hose Cut-off Factor1.91"
Hose Dash Size-16
Inside Dia.0.83"
Item TypeFitting Assembly
Length2 13/25"
MaterialBrass And Carbon Steel
Operating Pressure3500 psi
Outside Diameter1 1/2"
Thread SealantNo
Thread Size 11 5/16"-12
WarrantyHydraulics Warranty
Weight0.56 lbs.
Width1 1/2"
Fitting ShapeStraight
For Hose I.d.7/8"
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderFemale
Hose Fitting A Size1 5/16"
Hose Fitting B Connection TypeHose
Hose Fitting B GenderGenderless
Hose Fitting B Size7/8"
Material Grade12L14, 12L15, CA360
Max. Working Pressure @ 70 F1000 psi
Overall Length2.52 mm
StandardsSAE J543
Thread Size1-5/16"-12
Thread TypeJIC

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)3.81
Ship length (cm)6.4
Ship width (cm)3.81
HS code7307929000
Country of OriginUS

Product Variants

ProductModelInside Dia.HeightMaterialAngleOperating PressurePrice
EATON 63-190600-12 Hydraulic Hose Fitting Straight 5/8 | AA2AZB 10C311 63-190600-120.59"1 1/4"Brass And Carbon SteelStraight-€73.68
EATON 63-190600-4 Hydraulic Hose Fitting Straight 3/16 | AA2AZC 10C312 63-190600-44/25"14/25"Brass And Carbon SteelStraight-€29.72
EATON 63-190600-5 Hydraulic Hose Fitting Straight 1/4 | AA2AZD 10C313 63-190600-50.23"0.62"Brass And Carbon SteelStraight-€36.12
EATON 63-190600-6 Hydraulic Hose Fitting Straight 5/16 | AA2AZE 10C314 63-190600-60.26"0.69"Brass And Carbon SteelStraight-€40.49
EATON 63-190600-8 Hydraulic Hose Fitting Straight 13/32 | AA2AZF 10C315 63-190600-80.38"22/25"Brass And Carbon SteelStraight-€50.55
EATON 63-190600-10 Hydraulic Hose Fitting Straight 1/2 | AA2BAT 10C349 63-190600-100.47"1"Brass And Carbon SteelStraight-€54.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 63-190600-16 Hydraulic Hose Fitting, -16 For Hose Dash Size, 1-5/16 Inch x 7/8 Inch Size, JIC x Hose
€109.41 /unit