EATON 606-1318-003-UA | AK8THA

EATON 606-1318-003-UA Load Sensing Priority Valve Vlh703C44D2B

Item: AK8THA Model: 606-1318-003-UA
In Stock

Get it by Tuesday, Jun 10

€889.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve
Actuation TypeHydraulic Pilot Operated
ApplicationExcavator Aaa Multiple Sizes, Forestry, Refuse Trucks, Forklift, Agricultural Machinery, Truck Mounted Cranes, Marine
Communication InputNone
Design NumberSecond
Height4 1/2"
Length10.05"
Max. Ambient Temp.93°C
Max. Flow Rate240 LPM
Max. Fluid Temp.93°C
Max. Pressure Rating276 Bar
Min. Ambient Temp.-20°C
Min. Fluid Temp.-20°C
Mount TypeThrough Holes
Nominal Flow Rating240 LPM
PortsSAE
Pressure Rating276 Bar
Sections0
Unit TypeLoad Sensing Priority Valve
Valve MaterialDuctile Iron
WarrantyHydraulics Warranty
Width3"

Shipping Info:

Ship weight (kg) 6.075
Ship height (cm)11.43
Ship length (cm)25.53
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelValve MaterialPrice
EATON 606-1317-003-UA | AK8TGZ 606-1317-003-UACast Iron€889.97
EATON 606-1202-003-LA | AN7UFF 606-1202-003-LADuctile Iron€809.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 606-1318-003-UA Load Sensing Priority Valve Vlh703C44D2B
€889.97 /unit