EATON 6-Y-42613-406-SE | BJ6WGK

EATON 6-Y-42613-406-SE Totalizer Counter, 6 Digits, 36000 Counts per Second

Item: BJ6WGK Model: 6-Y-42613-406-SE
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCounter
Length1"
Product Height1"
Product NameEaton Count Control Totalizer
Product Width1"
Weight0.1 lbs.

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 6-Y-41610-407-SE | BJ6WFT 6-Y-41610-407-SE6-Y-41610-407-SE€223.54
EATON 6-Y-41610-406-SE | BJ6WFY 6-Y-41610-406-SE6-Y-41610-406-SE€228.68
EATON 6-Y-41610-402-SE | BJ6WGA 6-Y-41610-402-SE6-Y-41610-402-SE-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 6-Y-42613-406-SE Totalizer Counter, 6 Digits, 36000 Counts per Second