EATON 5AHLE-200E | BJ6TRK

EATON 5AHLE-200E Semiconductor Fuse, 200A, 4.8 kV, 63 kA Interrupt

Item: BJ6TRK Model: 5AHLE-200E
In Stock

Get it by Tuesday, Jun 10

€4,828.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps200A
Height6"
Interrupt Rating63 Kaic
Length20 1/2"
Mounting TypeAmpgard
NotesConsult Factory For Mountings.
Special FeaturesSingle Barrel
Voltage4.8 kV
WarrantyNot Applicable
Weight9.66 lbs.
Width5 1/2"

Shipping Info:

Ship weight (kg) 4.347
Ship height (cm)15.24
Ship length (cm)52.07
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelAmpsInterrupt RatingHeightMounting TypeFuse ClassPrice
EATON 5AHLE-100E | BJ6TQX 5AHLE-100E100A63 Kaic0.001"Ampgard-€2,941.49
EATON 5AHLE-10E | BJ6TRB 5AHLE-10E10A63 Kaic0.001"--€2,941.49
EATON 5AHLE-125E | BJ6TRC 5AHLE-125E125A63 Kaic0.001"Ampgard-€5,099.87
EATON 5AHLE-175E | BJ6TRG 5AHLE-175E175A63 Kaic0.001"AmpgardClass E€5,099.87
EATON 5AHLE-150E | BJ6TRH 5AHLE-150E150A63 Kaic0.001"Ampgard-€4,828.63
EATON 5AHLE-25E | BJ6TRJ 5AHLE-25E25A63 Kaic0.001"--€2,941.49
EATON 5AHLE-250E | BJ6TRL 5AHLE-250E250A63 Kaic0.001"Ampgard-€5,099.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 5AHLE-200E Semiconductor Fuse, 200A, 4.8 kV, 63 kA Interrupt
€4,828.63 /unit