EATON 566657 | AN6FHN

EATON 566657 Solenoid Valve Sv3-10-C-6T-24Dg

Item: AN6FHN Model: 566657
In Stock

Get it by Tuesday, Jun 17

€468.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve

Shipping Info:

Ship weight (kg) 0.8415
Ship height (cm)12.07
Ship length (cm)6.35
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelSeal MaterialVoltageMaterialOperating Temp.OperationFlow RatePrice
EATON 565536 | AK3KGC 565536------€65.04
EATON 02-167261 | AL4LYL 02-167261Viton-Cartridge Only-40°C to +120°CElectrically Operated45 LPM€85.89
EATON 02-200197 | AL4NUG 02-200197Buna N120V ACCartridge Only-40°C to +120°CElectrically Operated45 LPM€152.76
EATON 02-182272 | AL8CUQ 02-182272Buna N115VCartridge Only-40°C to +120°CElectrically Operated45 LPM€237.44
EATON 02-167945 | AM2YRL 02-167945Viton115VCartridge Only-40°C to +120°CElectrically Operated45 LPM€161.94
EATON 02-180108 | AM7RMD 02-180108Buna N-Cartridge Only-40°C to +100°CElectrically Operated45 LPM€154.06
EATON 565658 | AN2QXR 565658------€177.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 566657 Solenoid Valve Sv3-10-C-6T-24Dg
€468.09 /unit