EATON 565984 | AK3KBJ

EATON 565984 Pressure Control Valve Psv1-10-S-0-6

Item: AK3KBJ Model: 565984
In Stock

Get it by Thursday, Jun 12

€98.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Control

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)2.54
Ship length (cm)12.6
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOperating Temp.FunctionPrice
EATON 565790 | AK3KBG 565790--€113.41
EATON 889457 | AK3KBH 889457--€98.41
EATON 566334 | AK3KBK 566334--€98.41
EATON 565581 | AK3KBL 565581--€82.03
EATON 02-170334 | AL7RWF 02-170334-40°C to +120°CPressure Sequence Valve€556.76
EATON 02-170717 | AN4FNC 02-170717-40°C to +120°CPressure Sequence Valve€113.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 565984 Pressure Control Valve Psv1-10-S-0-6
€98.41 /unit