EATON 506C052G01 | BJ6RJM

EATON 506C052G01 Molded Case Circuit Breaker Accessory Panelboard Connecting Strap

Item: BJ6RJM Model: 506C052G01
In Stock

Get it by Tuesday, Jun 10

€755.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrap
Amps Rating600A
ConnectionOutside
Frame SizeFrame J-K
Height2 1/2"
Length6.7"
SeriesSeries C
Special FeaturesG01
TypePanelboard Connecting Straps
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3"

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)6.35
Ship length (cm)17.02
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 1253C73G05 | BJ6BEQ 1253C73G051253C73G05€353.91
EATON 2600D26G02 | BJ6JCT 2600D26G022600D26G02€375.90
EATON 314C541G01 | BJ6LFX 314C541G01314C541G01€588.59
EATON 314C940G04 | BJ6LFZ 314C940G04314C940G04€749.96
EATON 314C996G01 | BJ6LGJ 314C996G01314C996G01€583.11
EATON 314C996G03 | BJ6LGN 314C996G03314C996G03€1,001.17
EATON 4212B77G01 | BJ6PPZ 4212B77G014212B77G01€573.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 506C052G01 Molded Case Circuit Breaker Accessory Panelboard Connecting Strap
€755.47 /unit