EATON 5009D52G04 | BJ6RCR

EATON 5009D52G04 Replacement Fusible Base, 60A, 3P

Item: BJ6RCR Model: 5009D52G04
In Stock

Get it by Tuesday, Jun 17

€1,491.28 /unit
This product can only be shipped in multiples of 224
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Block
Amps60A
Height4"
Length4"
TypeFuse Block
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width4"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelHeightAmpsTypeVoltagePrice
EATON 5009D52G05 | BJ6RCD 5009D52G054"100AFuse Block-€2,037.02
EATON 5009D52G13 | BJ6RCJ 5009D52G131"30AFuse Block-€1,491.28
EATON 5009D52G02 | BJ6RCL 5009D52G021"30AFuse Block600V€1,491.28
EATON 5009D52G01 | BJ6RCP 5009D52G014"30AFuse Block--
RFQ
EATON 5009D52G06 | BJ6RCQ 5009D52G061"60AFuse Block-€1,491.28
EATON C320FB | BJ8BUR C320FB2.06"15A--€133.55
EATON C320FBR | BJ8BUX C320FBR----€260.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 5009D52G04 Replacement Fusible Base, 60A, 3P
€1,491.28 /unit