EATON 49-1978 | BJ6QTD

EATON 49-1978 Spring Gland

Item: BJ6QTD Model: 49-1978
In Stock

Get it by Thursday, Jun 12

€397.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring
For Use WithUsed With Shoe Brake (Type S, 4 In)
Height1 1/16"
Length3 1/8"
TypeRenewal Parts/Accessories
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.01 lbs.
Width1 1/8"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.7
Ship length (cm)7.94
Ship width (cm)2.86
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 2050A15G47 | BJ6GLV 2050A15G472050A15G47€738.23
EATON 2050A15G51 | BJ6GLW 2050A15G512050A15G51€613.18
EATON 2066A10G46 | BJ6GMJ 2066A10G462066A10G46€703.93
EATON 69-1797 | BJ6VWY 69-179769-1797-
RFQ
EATON 69-202 | BJ6VYL 69-20269-202€96.01
EATON 69-253 | BJ6VYW 69-25369-253-
RFQ
EATON 69-2910 | BJ6VZE 69-291069-2910€130.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 49-1978 Spring Gland
€397.94 /unit