EATON 47-53087-2 | BJ6QHK

EATON 47-53087-2 Bottom Cover, Dry Type Distribution Transformer

Item: BJ6QHK Model: 47-53087-2
In Stock

Get it by Tuesday, Jun 17

€2,444.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover
For Use WithFrame 924
Height1.1"
Length1.1"
TypeBottom Cover
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.1"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelTypeHeightPrice
EATON 47-40459-3 | BJ6QDA 47-40459-3Bottom Cover1.1"€854.20
EATON 47-40577-3 | BJ6QDF 47-40577-3Bottom Cover1.1"€1,357.16
EATON 47-41788-3 | BJ6QDM 47-41788-3Bottom Cover1.1"€1,260.13
EATON 47-41799-3 | BJ6QDU 47-41799-3Bottom Cover1.1"€2,105.45
EATON 47-41792-3 | BJ6QDW 47-41792-3Bottom Cover1.1"€1,357.16
EATON 47-41794-1 | BJ6QEA 47-41794-1Bottom Cover1.1"€554.17
EATON 47-44080-1 | BJ6QEU 47-44080-1Bottom Cover1.1"€693.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 47-53087-2 Bottom Cover, Dry Type Distribution Transformer
€2,444.31 /unit