EATON 47-51944-1 | BJ6QFK

EATON 47-51944-1 Front or Back Panel, Dry Type Distribution Transformer

Item: BJ6QFK Model: 47-51944-1
In Stock

Get it by Wednesday, Jun 11

€1,551.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel
Height1.1"
Length1.1"
TypeFront Or Back Panel
Used WithFrame 916An
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1.1"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON 1714C46P01 | BJ6EJG 1714C46P011.1"-
RFQ
EATON 1714C47P01 | BJ6EJL 1714C47P011.1"-
RFQ
EATON 1714C47P03 | BJ6EJT 1714C47P031.1"€1,157.73
EATON 1714C60P01 | BJ6EJU 1714C60P011.1"€1,551.32
EATON 2D46331P03 | BJ6KUM 2D46331P031.1"-
RFQ
EATON 2D46331P01 | BJ6KUP 2D46331P011.1"€342.38
EATON 2D46391H08 | BJ6KUR 2D46391H081.1"€1,455.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 47-51944-1 Front or Back Panel, Dry Type Distribution Transformer
€1,551.32 /unit