EATON 47-40574 | BJ6QDE

EATON 47-40574 Upper Front or Back Panel, 1 Phase, 600 VAC

Item: BJ6QDE Model: 47-40574
In Stock

Get it by Tuesday, Jun 10

€1,134.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel
Height1.1"
Length1.1"
TypeFront Or Back Panel
Used WithSingle-Phase 600V Class Ventilated Transformers, Frames 819 And 820
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1.1"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON 1714C46P01 | BJ6EJG 1714C46P011.1"-
RFQ
EATON 1714C47P01 | BJ6EJL 1714C47P011.1"-
RFQ
EATON 1714C47P03 | BJ6EJT 1714C47P031.1"€1,157.73
EATON 1714C60P01 | BJ6EJU 1714C60P011.1"€1,551.32
EATON 2D46331P03 | BJ6KUM 2D46331P031.1"-
RFQ
EATON 2D46331P01 | BJ6KUP 2D46331P011.1"€342.38
EATON 2D46391H08 | BJ6KUR 2D46391H081.1"€1,455.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 47-40574 Upper Front or Back Panel, 1 Phase, 600 VAC
€1,134.79 /unit