EATON 47-37503-2 | BJ6QCF

EATON 47-37503-2 Deadfront Breaker Cover

Item: BJ6QCF Model: 47-37503-2
In Stock

Get it by Wednesday, Jun 11

€1,134.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeadfront Cover
Height1.1"
Length1.1"
TypeDead Front/Breaker Cover
Used WithMini Power Centers P48G11S05P, P48G11S07P, P60G11S05P And P60G11S07P
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1.1"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 47-37459 | BJ6QBX 47-374591.1"Dead Front/Breaker Cover-
RFQ
EATON 47-37459-2 | BJ6QCA 47-37459-21.1"Dead Front/Breaker Cover€2,927.87
EATON 47-37459-3 | BJ6QCC 47-37459-31.1"Dead Front/Breaker Cover€3,773.19
EATON 47-37503-3 | BJ6QCG 47-37503-31 1/5"Dead Front/Breaker Cover-
RFQ
EATON 47-37503-4 | BJ6QCH 47-37503-41.1"Dead Front/Breaker Cover-
RFQ
EATON 47-37503-5 | BJ6QCJ 47-37503-51.1"Dead Front/Breaker Cover€2,331.38
EATON 47-37503 | BJ6QCK 47-375031.1"Dead Front/Breaker Cover-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 47-37503-2 Deadfront Breaker Cover
€1,134.79 /unit