EATON 449D187G36 | BJ6PUQ

EATON 449D187G36 Minalite Indicating Light, 230 V, Panel Mount

Item: BJ6PUQ Model: 449D187G36
In Stock

Get it by Thursday, Jun 12

€432.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMinalite
Height2 3/5"
Length3.3"
Lens ColorWhite
SeriesEzc
TypeMinalite
Voltage Rating230V
Weight0.2 lbs.
Width3.22"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)6.6
Ship length (cm)8.38
Ship width (cm)8.18
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 125EZC-A | BJ6BFW 125EZC-A125EZC-A€432.87
EATON 125EZC-B | BJ6BFZ 125EZC-B125EZC-B€413.03
EATON 125EZC-R | BJ6BGA 125EZC-R125EZC-R€539.52
EATON 125EZC-G | BJ6BGD 125EZC-G125EZC-G€432.87
EATON 125EZC-C | BJ6BGF 125EZC-C125EZC-C-
RFQ
EATON 125EZC-W | BJ6BGK 125EZC-W125EZC-W€442.23
EATON 230EZC-R | BJ6HDU 230EZC-R230EZC-R€415.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 449D187G36 Minalite Indicating Light, 230 V, Panel Mount
€432.87 /unit