EATON 42-3727 | BJ6PRA

EATON 42-3727 Pushbutton Transformer, 30 Mm Size

Item: BJ6PRA Model: 42-3727
In Stock

Get it by Friday, Jun 13

€325.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Contact RatingT181
Height3 1/4"
Length2.312"
Size30 mm
TypePushbutton Accessory
Voltage Rating120V
Warranty1 yr.
Weight0.03 lbs.
Width2"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)8.26
Ship length (cm)5.87
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON 42-2672-3A | BJ6PQK 42-2672-3A1"€486.53
EATON 42-2671-3A | BJ6PQL 42-2671-3A1"€557.72
EATON 42-2672-5A | BJ6PQT 42-2672-5A1"€472.63
EATON 42-3727-17 | BJ6PRB 42-3727-173 1/4"€276.29
EATON 42-3727-3 | BJ6PRG 42-3727-33 3/4"€317.51
EATON 42-3727-5 | BJ6PRL 42-3727-55 5/8"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 42-3727 Pushbutton Transformer, 30 Mm Size
€325.33 /unit