EATON 42-3598 | BJ6PRC

EATON 42-3598 Current Transformer, Size 6, 800:5A Ratio

Item: BJ6PRC Model: 42-3598
In Stock

Get it by Thursday, Jun 12

€2,661.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCurrent Transformer
Height3 3/4"
Length8"
TypeRenewal Parts/Accessories
Width8"

Shipping Info:

Ship weight (kg) 2.745
Ship height (cm)9.53
Ship length (cm)20.32
Ship width (cm)20.32
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 42-3598 Current Transformer, Size 6, 800:5A Ratio
€2,661.22 /unit