EATON 3TA600L6K | BJ6PKU

EATON 3TA600L6K Multi-Wire Terminal, 14 to 1/0 Awg Copper, For Use With Lg Frame Case Circuit Breaker

Item: BJ6PKU Model: 3TA600L6K
In Stock

Get it by Thursday, Jun 12

€753.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
For Use WithUsed With Mccb
Frame SizeFrame J-K
Height4 1/4"
Length8 1/2"
Mounting TypeTerminal
Number Of Terminals3
SeriesSeries G
TypeAccessories And Terminals
Warranty1 yr.
Width4 1/2"
Wire Size#14 AWG to 1/0 AWG

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)10.8
Ship length (cm)21.59
Ship width (cm)11.43
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3TA600L6K Multi-Wire Terminal, 14 to 1/0 Awg Copper, For Use With Lg Frame Case Circuit Breaker
€753.63 /unit