EATON 3TA225FDRF | BJ6PJW

EATON 3TA225FDRF Molded Case Circuit Breaker Accessory Terminal Kit, 225 A, #6 Awg-300 Kcmil, Frame J-K

Item: BJ6PJW Model: 3TA225FDRF
In Stock

Get it by Wednesday, Jun 11

€641.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal
Amps Rating225A
For Use WithMolded Case Circuit Breaker
Frame SizeFrame J-K
Height6"
Length4 1/2"
Quantity20
SeriesSeries C
TypeReverse Feed
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4"
Wire Size#6 AWG to 300 kcmil

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)15.24
Ship length (cm)11.43
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON KCWTK | BH4HKM KCWTK-€4.85
EATON GCWTK | BH9TFF GCWTK-€4.32
EATON 3TA150FDRF | BJ6PJX 3TA150FDRFMolded Case Circuit Breaker€568.44
EATON 3TA350KRF | BJ6PKJ 3TA350KRFMolded Case Circuit Breaker€731.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3TA225FDRF Molded Case Circuit Breaker Accessory Terminal Kit, 225 A, #6 Awg-300 Kcmil, Frame J-K
€641.78 /unit