EATON 3MTB400RC | BJ6PHT

EATON 3MTB400RC Terminal Box, 120/208 VAC, 400A, 3 Ph Phase, Bottom/Overhead/Top/Underground Feed

Item: BJ6PHT Model: 3MTB400RC
In Stock

Get it by Tuesday, Jun 17

€1,523.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Box
Amperage Rating400A
Bus MaterialCopper
Feed TypeTop/Bottom
Height8"
Length6 1/2"
Nema Enclosure RatingNEMA 3R
NotesFor Compression Lug Landing Kits, Order 3MTB1200CLK (Includes Landings For 3-Phases And Neutral).
Number Of Wires4
Phase3
Utility ApprovalsNY , Consolidated Edison (ConEd), MT , NorthWestern Energy, NE , NorthWestern Energy, SD , NorthWestern Energy, WY , NorthWestern Energy
Voltage Rating120/208V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width13 1/2"
Wire Size600,250 kcmil

Shipping Info:

Ship weight (kg) 24.3
Ship height (cm)20.32
Ship length (cm)16.51
Ship width (cm)34.29
Country of OriginUS

Product Variants

ProductModelVoltage RatingPrice
EATON 1MTBE400R | BJ6GDT 1MTBE400R120/240V-
RFQ
EATON 1MTB1600RC | BJ6GDU 1MTB1600RC120/240V-
RFQ
EATON 1MTB1200R | BJ6GDV 1MTB1200R120/240V€1,952.04
EATON 1MTB1200RC | BJ6GDW 1MTB1200RC120/240V€13,254.23
EATON 1MTB800RC | BJ6GDY 1MTB800RC120/240V-
RFQ
EATON 1MTBE800R | BJ6GDZ 1MTBE800R120/240V-
RFQ
EATON 1MTB2000RC | BJ6GEA 1MTB2000RC120/240V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3MTB400RC Terminal Box, 120/208 VAC, 400A, 3 Ph Phase, Bottom/Overhead/Top/Underground Feed
€1,523.15 /unit