EATON 3MM612R12RLC | BJ6PGM

EATON 3MM612R12RLC Metering Meter Stack Module, 120/208 VAC, 125A, 3 Phase, 4 Wires

Item: BJ6PGM Model: 3MM612R12RLC
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€11,303.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Stack
Height66 1/2"
Length12.26"
NotesFifth Jaw Included at 9'O Clock Position
TypeMultiple Metering
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight82 lbs.
Width7.01"

Shipping Info:

Ship weight (kg) 36.9
Ship height (cm)168.91
Ship length (cm)31.14
Ship width (cm)17.81
Country of OriginUS

Product Variants

ProductModelHeightTypeAmpsPrice
EATON 3MM212R12C | BJ6NXN 3MM212R12C41 4/5"Multiple Metering--
RFQ
EATON 3MM212R12RLBCPS | BJ6NXP 3MM212R12RLBCPS41 4/5"Multiple Metering--
RFQ
EATON 3MM212C2AB | BJ6NXU 3MM212C2AB41 4/5"Multiple Metering-€4,768.69
EATON 3MM212R12RLC | BJ6NXV 3MM212R12RLC41 4/5"Multiple Metering--
RFQ
EATON 3MM212RRLB | BJ6NXW 3MM212RRLB41 4/5"Multiple Metering-€1,054.81
EATON 3MM212R12 | BJ6NXX 3MM212R1241 4/5"Multiple Metering-€5,661.94
EATON 3MM212RC | BJ6NXY 3MM212RC41 4/5"Multiple Metering--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3MM612R12RLC Metering Meter Stack Module, 120/208 VAC, 125A, 3 Phase, 4 Wires
€11,303.42 /unit