EATON 3MM520RRLB | BJ6PFT

EATON 3MM520RRLB Meter Stack Module With Ringless Style Cover And Horn Bypass, 200A, 3 Phase, 4 Wires

Item: BJ6PFT Model: 3MM520RRLB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter Stack
Height74 24/25"
Length13 1/2"
TypeMultiple Metering
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width6.87"

Shipping Info:

Ship weight (kg) 47.7
Ship length (cm)34.29
Ship width (cm)17.45
Country of OriginUS

Product Variants

ProductModelHeightTypeAmpsPrice
EATON 3MM212R12C | BJ6NXN 3MM212R12C41 4/5"Multiple Metering--
RFQ
EATON 3MM212R12RLBCPS | BJ6NXP 3MM212R12RLBCPS41 4/5"Multiple Metering--
RFQ
EATON 3MM212C2AB | BJ6NXU 3MM212C2AB41 4/5"Multiple Metering-€4,768.69
EATON 3MM212R12RLC | BJ6NXV 3MM212R12RLC41 4/5"Multiple Metering--
RFQ
EATON 3MM212RRLB | BJ6NXW 3MM212RRLB41 4/5"Multiple Metering-€1,054.81
EATON 3MM212R12 | BJ6NXX 3MM212R1241 4/5"Multiple Metering-€5,661.94
EATON 3MM212RC | BJ6NXY 3MM212RC41 4/5"Multiple Metering--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3MM520RRLB Meter Stack Module With Ringless Style Cover And Horn Bypass, 200A, 3 Phase, 4 Wires