EATON 3MHCB350R | BJ6NWQ

EATON 3MHCB350R Main Circuit Breaker, 650A, 100 Kaic, Hkd Type, Four-Wire, 3-Phase, 120/208V

Item: BJ6NWQ Model: 3MHCB350R
In Stock

Get it by Tuesday, Jun 10

€5,723.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating650A
Bus MaterialAluminum
Feed TypeBottom
Height53 3/5"
Interrupt Rating100 kAIC
Length27 4/5"
Main Circuit BreakerHKD
Nema Enclosure RatingNEMA 3R
NotesIf Additional Neutral Lugs Are Needed, Order 1MCB1200NLK [(3) 1/0-750 Kcmil Or (6) 1/0-300 Kcmil].
Number Of Wires4
Phase3
Secondary Circuit BreakerHKD
Voltage120/208V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width38.1"
Wire Size#3/0 AWG to 250 kcmil, #2/0 AWG to 500 kcmil

Shipping Info:

Ship weight (kg) 56.25
Ship height (cm)136.14
Ship length (cm)70.61
Ship width (cm)96.77
Country of OriginUS

Product Variants

ProductModelPhaseVoltagePrice
EATON 1MCB1000R | BJ6FNR 1MCB1000R1120/240V€10,670.26
EATON 1MCB1200R | BJ6FPF 1MCB1200R1120/240V€12,822.94
EATON 1MCB300R | BJ6FQA 1MCB300R1120/240V€5,193.32
EATON 1MCB500R | BJ6FQD 1MCB500R1120/240V€6,240.70
EATON 1MCB400R | BJ6FQH 1MCB400R1120/240V€5,704.60
EATON 1MCB250R | BJ6FQJ 1MCB250R1120/240V€4,944.95
EATON 1MCB350R | BJ6FQK 1MCB350R1120/240V€5,445.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3MHCB350R Main Circuit Breaker, 650A, 100 Kaic, Hkd Type, Four-Wire, 3-Phase, 120/208V
€5,723.25 /unit